Beli sound system portable harga di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. auBern Speaker Audio Portabel Seri U
    Mulai

    Rp3.599.900

    auBern Speaker Audio Portabel Seri U
    atribut:
    • Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
    • Range Minimal Speaker: 80W
  2. auBern Speaker Audio Portabel Seri BE
    Mulai

    Rp4.399.900

    auBern Speaker Audio Portabel Seri BE
    atribut:
    • Impedance (ohm): 4
  3. DreamWave Speaker Venture (Sound System)
    Mulai

    Rp1.499.900

    DreamWave Speaker Venture (Sound System)
    Deskripsi:
    VENTUREBest-in-Class sound performance for the extreme outdoor enthusiast.Venture is the world’s first and only all-in-one portable Bluetooth speaker and walkie-talkie two way radio that goes anywhere and everywhere you go. This powerful 5W speaker ha
    atribut:
    • Battery Life: 3600mAh
    • Dimensions: 146x74x43.5mm
    • Playtime: Up to 10hours (5 hours at max volume, full bass status)
    • Power: 5W RMS
    • Splashproof: IPX5
  4. DreamWave Speaker Explorer (Sound System)
    Mulai

    Rp1.799.900

    DreamWave Speaker Explorer (Sound System)
    Deskripsi:
    EXPLORERRuggedly designed for the extreme outdoor Audiophile enthusiast.Explorer is a ruggedly designed premium outdoor centric Bluetooth speaker that brings the music to your ears the way the artist intended. It has a powerful 15W output and built-in 6,000mAh lithium polymer battery that plays louder and longer, compared to the competition, with a combination of advanced technologies and audiophile sound tuning that reproduce the fullness, clarity and depth of your music.If you happen to receive a phone call while climbing Mount Everest it will pause your music to let you take the call, then resume where you left off once you’re done. The rugged construction, IPX5 protection against water/dust/sand/snow, portable design, and a sturdy bicycle handle bar mount with adjustable rubber grip, makes it a true outdoor activity speaker to take your music with you anywhere and everywhere you go. Mount this speaker onto your bike and ready to hit your favorite trails!
    atribut:
    • Battery Life: 6000mAh
    • Dimensions: 80x197x69mm
    • Playtime: Up to 18hours (6 hours at max volume, full bass status)
    • Power: 15W RMS
    • Splashproof: IPX5
    • USB Port: 5V/1A
  5. CF Audio Sound System Okayo (Speaker)
    Mulai

    Rp5.299.900

    CF Audio Sound System Okayo (Speaker)
    Deskripsi:
    Whole tone speaker, 3 frequency division, 2*3" high-pitched voice + 2*3" alto voice + 10" bass, 120x70degree, frequency response: 60Hz~16.5kHz-3dB, rated power: 200W, Max. Input: 800W, sensitivity: 93dB, Maximum sound Pressure: 117dB.
  6. Okayo PA Sound System (Speaker)
    Mulai

    Rp10.999.900

    Okayo PA Sound System (Speaker)
    atribut:
    • Carrier Frequency (MHz): 794-928 (Country Dependent)
    • Number of Channels: 7-50 (Country Dependent)
    • Latency (ms): 4
    • Operating Range (m): 50-70 (Opening Field)
  7. CF Audio Whole Tone Speaker (Sound System)
    Mulai

    Rp7.099.900

    CF Audio Whole Tone Speaker (Sound System)
    Deskripsi:
    Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
  8. Panasonic Fast and Flexible Portable Projectors with Long-Life Lamp
    Mulai

    Rp9.499.900

    Panasonic Fast and Flexible Portable Projectors with Long-Life Lamp
    Deskripsi:
    - Ease Wireless Projection by Optional Modul. Simply inserting the optional ET-WML100 Wireless Module into the USB port on the projector enables easy wireless projection from Windows PCs, iOS devices, or Android devices on which the proper freeware is installed. - Presenter Light for Windows PCs. Pictures, videos, and any documents including PDF files/Power Point files, whatever are displayed on the PC screen can be projected. The images from up to four PCs can be projected simultaneously. - VueMagic Pro* for iOS/Android Devices. Pictures, some documents including PDF files can be projected. Live camera mode/Annotate mode can be used. The images from up to four devices can be projected simultaneously. * VueMagic Pro is a product of Pixelworks, Inc. For detailed information, refer to the following website. - Memory Viewer Function. In addition to JPEG/BMP image and text files, PDF files can be projected by simply inserting a USB memory device containing the data into the USB memory port. Now you can start your presentation without having to connect to a computer. - USB Display Function for Easy Projection Using a USB Cable. USB Display outputs images and sounds from the computer without the need to install any software. Simply connect* to the USB port with a single USB cable and start your presentation. * The first time a USB cable is connected, a USB driver must be installed. - Equipped with an HDMI Input Terminal and Abundant Interfaces. Extensive interfaces include an HDMI input terminal, 2 sets of computer (RGB) input terminals, a monitor (RGB) output terminal, a wired LAN terminal, and a serial (RS-232C) terminal for external control. These features support a wide range of system architectures for portable or ceiling-mounted use. - A Wide Variety of Functions for Easy Setup. Auto Input Signal Search. The Auto Input Signal Search function automatically detects the input signal and selects the input channel based on the signal. This function lets you start a presentation without any complicated setup required. Real-Time Keystone Correction. With Real-Time Keystone Correction, the projector automatically senses if you adjust its angle (in the vertical direction) during operation and instantly makes whatever keystone correction is necessary for optimal viewing. Color-board and Blackboard (Green) modes adjust the colors to provide high-quality projection possible in rooms that don’t have a screen. - 10-Watt Speaker Enables Audio Playback Directly from the Projector. These portable projectors feature high-output 10-watt speaker that produces a high sound volume without requiring external speakers.
    atribut:
    • Technology: LCD
  9. DreamWave Speaker Rockstar
    Mulai

    Rp13.999.900

    DreamWave Speaker Rockstar
    Deskripsi:
    ROCKSTAR A Portable system created for both staying in and outdoorRockstar is World 1st Multi-instrument, IPX5 Portable Combo Amp, Mobile App enabled with 2.4G pairing and Bluetooth features. It’s created with Musicians, Audiophiles and music lovers i
    atribut:
    • Battery Life: 2600mAh
    • Dimensions: 430x543x310mm
    • Multiple Instruments: 8 inputs
    • Playtime: 12hours
    • Splashproof: IPX5
    • Wireless Multi-pairing: 2.4G
Daftar Harga sound system portable harga Terbaru April 2026
auBern Speaker Audio Portabel Seri URp3.599.900
auBern Speaker Audio Portabel Seri BERp4.399.900
DreamWave Speaker Venture (Sound System)Rp1.499.900
DreamWave Speaker Explorer (Sound System)Rp1.799.900
CF Audio Sound System Okayo (Speaker)Rp5.299.900
Okayo PA Sound System (Speaker)Rp10.999.900
CF Audio Whole Tone Speaker (Sound System)Rp7.099.900
Panasonic Fast and Flexible Portable Projectors with Long-Life LampRp9.499.900
DreamWave Speaker RockstarRp13.999.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)